3/4 in. Copper 2-Hole Conductivity Strap
3/4 in. Copper 2-Hole Conductivity Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 3/4 in
- Material:
- Copper
- Product Type:
- Strap
- UL Listed:
- No