3/4 in. Copper DWV Test Cap
3/4 in. Copper DWV Test Cap
Package Quantity Info:
Each: 1 Inner Pack: 200 Case: 4000 Pallet: 96000-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- DWV
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.29
- ASTM:
- ASTM B-75
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Test Cap
- IAPMO Listed:
- No
- Material:
- Wrot Copper
- Material Type:
- C12200
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923462022