This product requires certification to purchase.

3/4 in. Copper Line Set

3/4 in. Copper Line Set

  • Fast #
  • Part #IISO341250
  • Item #4928664
  • Manufacturer Part #ISO341250
3.6 out of 5 Customer Rating

3/4 in. Copper Line Set

  • Fast #
  • Part #IISO341250
  • Item #4928664
  • Manufacturer Part #ISO341250
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280
Length:
50 ft
Line Set Type:
Standard
Liquid Line (OD):
3/4 in
Material:
Copper
Suction Line (OD):
1/2 in
UL Listed:
Yes