3/4 in. Copper Venturi Insert
3/4 in. Copper Venturi Insert
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 2000 Pallet: 64000-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Lead-free*
- Dezincification resistant
Specifications
- ANSI:
- ANSI 372
- Fitting Type:
- Venturi Insert
- Material:
- Wrot Copper
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923336125