This product requires certification to purchase.

3/4 in. CPVC Schedule 80 90° Female Elbow

3/4 in. CPVC Schedule 80 90° Female Elbow

  • Fast #
  • Part #CP80SF9F
  • Item #228501
  • Manufacturer Part #059941
3.7 out of 5 Customer Rating

3/4 in. CPVC Schedule 80 90° Female Elbow

  • Fast #
  • Part #CP80SF9F
  • Item #228501
  • Manufacturer Part #059941
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Xirtec CPVC Schedule 80 90° Elbow Soc x Fpt
  • Material: Plastic
  • Material Type: CPVC
  • Size: 3/4 in
  • Connection: Slip x Threaded
  • Schedule: 80
  • Requires Certification

Specifications

ASTM:
ASTM F-439
Application:
Waterworks, Semiconductor, Pharmaceutical
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FIPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
CPVC
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
622454599413