This product requires certification to purchase.

3/4 in. CPVC Schedule 80 Flange

3/4 in. CPVC Schedule 80 Flange

  • Fast #
  • Part #CP80SFF
  • Item #88567
  • Manufacturer Part #059229
4.5 out of 5 Customer Rating

3/4 in. CPVC Schedule 80 Flange

  • Fast #
  • Part #CP80SFF
  • Item #88567
  • Manufacturer Part #059229
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Xirtec Flange Soc Solid Style
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Connection: Socket Weld
  • Schedule: 80
  • Requires Certification

Specifications

ASTM:
ASTM F1970
CSA Certified:
CSA B137.6
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Socket Weld
End Connections:
Flanged x Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Flange
Flange Type:
Socket Weld
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
622454592292