3/4 in. CTS CPVC x Copper Sweat Union
3/4 in. CTS CPVC x Copper Sweat Union
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 4500-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM D-2846
- Application:
- Residential
- Clean Bagged:
- No
- Color Finish Name:
- Tan
- End Connection 1:
- Slip
- End Connection 2:
- Sweat
- End Connections:
- Slip x Solder
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Union
- Length:
- 1-49/50 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 039923309815