3/4 in. Door Roller in Aluminum (Pack of 2)
3/4 in. Door Roller in Aluminum (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Top hung, side mounting
- Offset adjustable steel bracket
- 3/4" OD round edge nylon wheel
- Fits 3/4" to 1-3/8" thick doors
- Single wheel
- Provides smooth operation
- Used by several manufacturers
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Diameter:
- 3/4
- Hardware Type:
- Roller
- Length:
- 1-1/4
- Material:
- Steel, Plastic
- Package Quantity:
- Pack of 2
- Product Type:
- Door Roller
- Size:
- 1/4 in
- UL Listed:
- No
- UPC:
- 635148091780
- Width:
- 4