This product requires certification to purchase.

3/4 in. Extra Heavy Global Carbon Steel Seamless Pipe with Nipple

3/4 in. Extra Heavy Global Carbon Steel Seamless Pipe with Nipple

  • Fast #
  • Part #GBSPXA106937F
  • Item #3565359
  • Manufacturer Part #GBSPXA106937F
3.3 out of 5 Customer Rating

3/4 in. Extra Heavy Global Carbon Steel Seamless Pipe with Nipple

  • Fast #
  • Part #GBSPXA106937F
  • Item #3565359
  • Manufacturer Part #GBSPXA106937F
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106 Grade B
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type:
Seamless
PipeTubing Size:
3/4 in
Schedule Class:
80