3/4 in. FPT 150# Black Malleable Iron Coupling
3/4 in. FPT 150# Black Malleable Iron Coupling
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B1 20.1, ASME B16.3
- ASTM:
- ASTM A-197
- Application:
- Industrial
- Coating:
- Black
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- Length:
- 1-13/25
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- Yes