This product requires certification to purchase.

3/4 in. FPT 150# Black Malleable Iron Cross

3/4 in. FPT 150# Black Malleable Iron Cross

  • Fast #
  • Part #IBCRF
  • Item #1114955
  • Manufacturer Part #MN-ZMBCR04
5 out of 5 Customer Rating
Brand image

3/4 in. FPT 150# Black Malleable Iron Cross

  • Fast #
  • Part #IBCRF
  • Item #1114955
  • Manufacturer Part #MN-ZMBCR04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 60 Pallet: 2880
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    9  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • 150#
  • Threaded
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197, ASTM A-197M
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connection 4:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Size 4:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes