3/4 in. FPT Galvanized Malleable Iron Cap
3/4 in. FPT Galvanized Malleable Iron Cap
Package Quantity Info:
Each: 1 Inner Pack: 40 Case: 160 Pallet: 7680-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Threaded fittings used to join or change direction of nipples or threaded pipe
- Material: Malleable Iron
- Coating: Galvanized
- Rated at 150 lbs
- Imported
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cap
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes