3/4 in. FPT Schedule 40 PVC Cap
3/4 in. FPT Schedule 40 PVC Cap
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2466
- Application:
- Residential
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 054211164259