This product requires certification to purchase.

3/4 in. Imported Copper 90° Street Elbow (7/8 in. OD)

3/4 in. Imported Copper 90° Street Elbow (7/8 in. OD)

  • Fast #
  • Part #GCS9F
  • Item #7877501
  • Manufacturer Part #HL15-254-0100
5 out of 5 Customer Rating

3/4 in. Imported Copper 90° Street Elbow (7/8 in. OD)

  • Fast #
  • Part #GCS9F
  • Item #7877501
  • Manufacturer Part #HL15-254-0100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Wrot copper
  • End Connections: FTG x Sweat
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61-G, ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Material:
Wrot Copper
NSF:
NSF 372, NSF 61, NSF 61-G
NSF Certified:
Yes