This product requires certification to purchase.

3/4 in. Insert Straight PVC 90 Degree Elbow

3/4 in. Insert Straight PVC 90 Degree Elbow

  • Fast #
  • Part #S1406007
  • Item #4514289
  • Manufacturer Part #1406-007
4 out of 5 Customer Rating

3/4 in. Insert Straight PVC 90 Degree Elbow

  • Fast #
  • Part #S1406007
  • Item #4514289
  • Manufacturer Part #1406-007
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G
ASTM:
ASTM D-2609
Application:
Polyethylene Pipe, Schedule 40 Pipe
Clean Bagged:
No
Color Finish Name:
Grey
Elbow Degree:
90°
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
054211160053