This product requires certification to purchase.

3/4 in. LDPE Pipe Cap in Red

3/4 in. LDPE Pipe Cap in Red

  • Fast #
  • Part #CSPIPEPLUGCAPF
  • Item #1589125
  • Manufacturer Part #RRC-3/4
4.8 out of 5 Customer Rating

3/4 in. LDPE Pipe Cap in Red

  • Fast #
  • Part #CSPIPEPLUGCAPF
  • Item #1589125
  • Manufacturer Part #RRC-3/4
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Red
Fitting Type
Cap
Material
Plastic
Material Type
LDPE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Carbon Steel Pipe
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No