This product requires certification to purchase.

3/4 in. Male Threaded Brass Square Head Plug

3/4 in. Male Threaded Brass Square Head Plug

  • Fast #
  • Part #BRCPLUGF
  • Item #245060
  • Manufacturer Part #117-12
5 out of 5 Customer Rating

3/4 in. Male Threaded Brass Square Head Plug

  • Fast #
  • Part #BRCPLUGF
  • Item #245060
  • Manufacturer Part #117-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Material: brass
  • 125#
  • Threaded
  • Domestic
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI B-16.15
ASME:
ASME B-16.15
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Square Head, Plug
Height:
98/99
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
400
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Temperature Range:
-20 to 400 deg F
UPC:
671404004132
Weight:
0.15