This product requires certification to purchase.

3/4 in. MIP Straight Flowguard Gold® CPVC Transition Union

3/4 in. MIP Straight Flowguard Gold® CPVC Transition Union

  • Fast #
  • Part #N47334
  • Item #449271
  • Manufacturer Part #M260200
3.6 out of 5 Customer Rating

3/4 in. MIP Straight Flowguard Gold® CPVC Transition Union

  • Fast #
  • Part #N47334
  • Item #449271
  • Manufacturer Part #M260200
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 4500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Plastic alternative to traditional Copper piping systems
  • For use in hot and cold water distribution
  • Our fittings are made of contractor grade FlowGuard Gold Resin
  • FlowGuard Gold is a patented CPVC formulated compound developed to improve the impact resistance of CPVC hot and cold water plumbing products
  • Made in the USA
  • Maximum service temperature 180°F
  • Not for use with compressed air or other gases
  • Requires Certification

Specifications

ASTM:
ASTM D-2846
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
MPT
End Connections:
Solvent Weld x MIPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Union
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
180
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923108265