This product requires certification to purchase.

3/4 in. MNPT Brass Square Head Plug

3/4 in. MNPT Brass Square Head Plug

  • Fast #
  • Part #BRLFCSKPF
  • Item #3880088
  • Manufacturer Part #NL118-12
5 out of 5 Customer Rating

3/4 in. MNPT Brass Square Head Plug

  • Fast #
  • Part #BRLFCSKPF
  • Item #3880088
  • Manufacturer Part #NL118-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Higher corrosion resistance than steel
  • Enables tighter seals and greater ease in installation
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Pressure Class
125#
Pressure - Maximum
200 psi
Weight
0.09 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Square Head, Plug
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
400
Minimum Temperature
-20
Temperature Range
-20 to 400 deg F
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
UPC
671404126636