This product requires certification to purchase.

3/4 in. MPT Galvanized Malleable Iron Plug

3/4 in. MPT Galvanized Malleable Iron Plug

  • Fast #
  • Part #IGPF
  • Item #161495
5 out of 5 Customer Rating
Brand image

3/4 in. MPT Galvanized Malleable Iron Plug

  • Fast #
  • Part #IGPF
  • Item #161495
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 35 Case: 420 Pallet: 20160
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Material: Malleable Iron
  • Coating: Galvanized
  • Rated at 150 lbs
  • Imported
  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14, ASME B1.20.1
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Plug
Head Style:
Square
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes