This product requires certification to purchase.

3/4 in. MPT x FPT HDPE 90 Degree Elbow

3/4 in. MPT x FPT HDPE 90 Degree Elbow

  • Fast #
  • Part #SMS412007
  • Item #1390703
  • Manufacturer Part #MS412-007
5 out of 5 Customer Rating

3/4 in. MPT x FPT HDPE 90 Degree Elbow

  • Fast #
  • Part #SMS412007
  • Item #1390703
  • Manufacturer Part #MS412-007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 400
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1498
Application:
Irrigation
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90°
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211904756