This product requires certification to purchase.

3/4 in. NPS 150# Street Black Malleable Iron Tee

3/4 in. NPS 150# Street Black Malleable Iron Tee

  • Fast #
  • Part #BSTF
  • Item #304827
  • Manufacturer Part #0310062203
3.3 out of 5 Customer Rating

3/4 in. NPS 150# Street Black Malleable Iron Tee

  • Fast #
  • Part #BSTF
  • Item #304827
  • Manufacturer Part #0310062203
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 1620
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
MPT
End Connection 3
FPT
End Connections
FPT x MPT x FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Straight, Street, Tee
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3, ASME B16.39
Origin
Domestic
UPC
690291025266