3/4 in. NPS Stainless Steel Gap-a-Let 20 Pack
3/4 in. NPS Stainless Steel Gap-a-Let 20 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- NPS
- End Connections:
- NPS
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Grooveolet
- Material:
- Stainless Steel
- Origin:
- Domestic
- Package Quantity:
- Pack of 20