3/4 in. NPT 155 11.2 ELO UP SPKLR BR
3/4 in. NPT 155 11.2 ELO UP SPKLR BR
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- K-Factor:
- 11.2
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 175 psi
- Product Type:
- Upright
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Thread Size:
- 3/4
- Type:
- GGL116728601