3/4 in. NPT Schedule 40 Galvanized Travel Tray Nipple 66 Pack
3/4 in. NPT Schedule 40 Galvanized Travel Tray Nipple 66 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Tray of pipe nipples
- 150 psi @72° F
- 150 psi @ 366° F for steam
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A53
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Welded
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Pack of 66
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 690291840388