3/4 in. OD x 50 ft. Copper Refrigeration Coil
3/4 in. OD x 50 ft. Copper Refrigeration Coil
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-88, ASTM B-306, ASTM B-280
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 3/4 in
- Height:
- 3/4
- Length:
- 50
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 700 psi
- Product Type:
- Coil Refrigeration Tubing
- UPC:
- 685768390503
- Wall Thickness:
- 0.035 in