3/4 in. Plastic Diaphragm Valve
3/4 in. Plastic Diaphragm Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Material:
- Plastic
- Media:
- Gas
- Pressure - Maximum:
- 150 psig
- Valve Size:
- 3/4 in
- Valve Type:
- Diaphragm Valve