This product requires certification to purchase.

3/4 in. Plastic Diaphragm Valve

3/4 in. Plastic Diaphragm Valve

  • Fast #
  • Part #PNPNB209F
  • Item #7572320
  • Manufacturer Part #.75-N-PN-B209
5 out of 5 Customer Rating

3/4 in. Plastic Diaphragm Valve

  • Fast #
  • Part #PNPNB209F
  • Item #7572320
  • Manufacturer Part #.75-N-PN-B209
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Pressure - Maximum
90 psi
Valve Size
3/4 in
Characteristics & Features
Material
Plastic
Media
Gas
Valve Type
Diaphragm Valve