3/4 in. Plastic Full Port Union NPT and Union Socket Weld 230# Ball Valve
3/4 in. Plastic Full Port Union NPT and Union Socket Weld 230# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Blocks in two directions, upstream and downstream, leaving full pressure on the opposite end of the valve
- Double O-ring seals on stem for added protection
- Full vacuum rated
- Pressure rated up to 230 psi
- PTFE seats with elastomeric backing cushions ensure bubble tight shut-off and a low fixed torque, while at the same time compensating for wear
- True union design for easier installation or repairs without expanding the pipe system
- Built-in spanner wrench on the handle for valve disassembly and assembly
- Tapered O-ring groove helps to keep the end connector O-rings on the valve body during installation
- Body flats have been added to either side of the valve body where a wrench can be applied to prevent the valve body from turning when the union nuts are tightened
Specifications
- ASTM:
- ASTM D-1784 Class 23567-A
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- Union Socket Weld
- End Connections:
- Union Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- ABS
- Height:
- 2-17/50
- IAPMO Listed:
- No
- Length:
- 5-2/25
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 230#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Chemical, Mining, Pool and Spa, Water Treatment
- Temperature Range:
- 30 to 70 Deg F
- UL Listed:
- No
- Valve Body Material:
- CPVC
- Valve Body Style:
- Ball
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No