3/4 in. Plastic Slip Joint Tubular P-Trap in White
3/4 in. Plastic Slip Joint Tubular P-Trap in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Use In Cold-Water Pressure Applications Including Potable Water Supply, Irrigation and Pool/Spa.
- Smooth Inner Walls Provide For Low Pressure Drops
- Superior Resistance To Chemicals and Corrosion
- Made To Applicable Astm Standards D2466, D1784, F1498
- Meets Nsf 14 and 61G
- Made In USA
Documents
Specifications
- ASTM:
- ASTM D2466, ASTM D1784, ASTM F1498
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Solvent Weld
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- Trap Material:
- Plastic
- Trap Material Type:
- PVC
- Trap Size:
- 3/4 in
- UPC:
- 012871049149