3/4 in. Plastic Socket Weld 235# Ball Valve
3/4 in. Plastic Socket Weld 235# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chemical & corrosion resistant PVC or CPVC construction
- Maintenance-Free Sealed Unit
- Schedule 80 full-port design
- High impact polypropylene handle
- Spears® Single O-ring Safe-T-Shear® Stem Design
- EPDM or FKM O-rings
- Self adjusting PTFE floating seat design
- Sizes 1/2 in - 2 in pressure rated to 235 psi at 73°F, Sizes 3 in - 6 in and all flanged Pressure rated to 150 psi at 73°F
- EPDM valves NSF® certified for potable water use
- Suitable for vacuum service
Documents
Specifications
- ASTM:
- ASTM D-1784 Class 12454, ASTM F-1970
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed:
- No
- Length:
- 3-7/8
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, PTFE, PVC, Polypropylene
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 235#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 054211500118
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- EPDM
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.49