3/4 in. Plastic Socket Weld Gate Valve
3/4 in. Plastic Socket Weld Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 12Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Polypropylene
- Height:
- 5
- Length:
- 2-13/16
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- No
- UPC:
- 054211518113
- Valve Body Material:
- Plastic
- Valve Bonnet Type:
- Screw-in
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Buna-N
- Valve Size:
- 3/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 0.525