3/4 in. Plastic Standard Port Socket Weld 235# Ball Valve
3/4 in. Plastic Standard Port Socket Weld 235# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy bodied PVC or CPVC: Construction, silicone free assembly Spears® compact ball valves never rust, scale, or pit, providing exceptional chemical and corrosion resistance. Assembled with water soluble, silicone free lubricant
- PTFE ball seats: Spears® PTFE floating seat design reduces seat wear for extended valve life, smooth operation, and bubble-tight shut-off. 100% factory tested
- EPDM or FKM o-ring options: Choice of high grade, abrasion resistant EPDM or FKM elastomer o-rings allows application specific selection for optimum chemical resistance
- High impact polypropylene handle: Features double-stop engagement and exhibits excellent resistance to most chemical environments
- Full schedule 80 bore: In full open position, full bore virtually eliminates pressure drop, providing optimum flow
- Safe-T-Shear® stem: Developed to help prevent line fluids from leaking out in the event of ball valve stem damage. Engineered for high strength, the stem incorporates a special shear point to control accidental breakage
- Suitable for vacuum service: Spears® compact ball valves are tested at 26 in. Hg vacuum for one hour with less than 1 in. Hg loss
- NSF® listed for potable water: All EPDM valves are NSF® listed for potable water use
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Length:
- 3-7/8 in
- MA Approved:
- No
- Material:
- Plastic, Rubber
- Material Type:
- CPVC, EPDM
- NSF Certified:
- Yes
- Pressure Class:
- 235#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Chemical Processing, Gas, Industrial, Water
- UL Listed:
- No
- UPC:
- 054211500514
- Valve Body Style:
- 1 piece
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.40 lb
- cUPC Certified:
- No