3/4 in. PS-201 Viton Pool Pump Shaft Seal
3/4 in. PS-201 Viton Pool Pump Shaft Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Rubber
- Material Type:
- Viton
- Proposition 65:
- WARNING: This product contains a chemical known to the State of California to cause cancer.
- UPC:
- 601402265556