This product requires certification to purchase.

3/4 in. PVC Schedule 80 45° Elbow

3/4 in. PVC Schedule 80 45° Elbow

  • Fast #
  • Part #P80S4F
  • Item #51575
  • Manufacturer Part #817-007
5 out of 5 Customer Rating

3/4 in. PVC Schedule 80 45° Elbow

  • Fast #
  • Part #P80S4F
  • Item #51575
  • Manufacturer Part #817-007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 7200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2467, ASTM D-2464, ASTM F-1970
Application:
Pressure
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
Dark Grey
Elbow Degree:
45°
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UL Listed:
No
UPC:
611942053858