3/4 in. Sch. 80 SS 316L A312 Welded Pipe Stainless Steel
3/4 in. Sch. 80 SS 316L A312 Welded Pipe Stainless Steel
Package Quantity Info:
Foot: 1 Stick: 21-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-312
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 3/4
- Schedule Class:
- 80
- UL Listed:
- No
- Wall Thickness:
- 0.154 in
- Weight:
- 1.49