This product requires certification to purchase.

3/4 in. Schedule 40 316L Stainless Steel Stub End

3/4 in. Schedule 40 316L Stainless Steel Stub End

  • Fast #
  • Part #IS46LWSEAF
  • Item #860744
  • Manufacturer Part #IS46LWSEAF
5 out of 5 Customer Rating

3/4 in. Schedule 40 316L Stainless Steel Stub End

  • Fast #
  • Part #IS46LWSEAF
  • Item #860744
  • Manufacturer Part #IS46LWSEAF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 250
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Stub End
End Connection 2
Stub End
End Connections
Stub End
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight, Stub End
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Warranty & Product Information
MSS
MSS Type A
Origin
Global