3/4 in. SDR 11 HDPE Pipe
3/4 in. SDR 11 HDPE Pipe
Package Quantity Info:
Foot: 1All Sizes
Product Details
Product Details
Specifications
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 3/4 in
- Schedule Class:
- SDR 11