This product requires certification to purchase.

3/4 in. Socket 3000# 304L Stainless Steel Coupling

3/4 in. Socket 3000# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4L3SCF
  • Item #105795
  • Manufacturer Part #SW3411D-12
3.6 out of 5 Customer Rating

3/4 in. Socket 3000# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4L3SCF
  • Item #105795
  • Manufacturer Part #SW3411D-12
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 80 Pallet: 4800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.1, ASME SA-182
ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
781889118245
Weight:
0.31 lb