This product requires certification to purchase.

3/4 in. Socket Schedule 80 CPVC 45 Degree Elbow

3/4 in. Socket Schedule 80 CPVC 45 Degree Elbow

  • Fast #
  • Part #CP80S4F
  • Item #88398
  • Manufacturer Part #817-007C
3.7 out of 5 Customer Rating

3/4 in. Socket Schedule 80 CPVC 45 Degree Elbow

  • Fast #
  • Part #CP80S4F
  • Item #88398
  • Manufacturer Part #817-007C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 7230
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Airtech 45° elbow soc x soc
  • Manufacturer may vary by location
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Exceptional chemical resistance
  • Interior walls remain smooth in virtually any service for improved flow
  • Lower thermal conductivity
  • Environmentally responsible
  • Material type: CPVC
  • Connection: Slip on
  • Requires Certification

Specifications

ASTM:
ASTM F-439, ASTM F-441
Application:
Chemical, Pharmaceutical, Semiconductor, Waterworks
CSA Certified:
CSA B137.6
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Socket Weld
End Connection 2:
MPT
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
622454591653