This product requires certification to purchase.

3/4 in. Socket Weld 150# 304 Stainless Steel Union

3/4 in. Socket Weld 150# 304 Stainless Steel Union

  • Fast #
  • Part #IS4CSUSP114F
  • Item #3812055
  • Manufacturer Part #IS4CSUSP114
3.1 out of 5 Customer Rating
Brand image

3/4 in. Socket Weld 150# 304 Stainless Steel Union

  • Fast #
  • Part #IS4CSUSP114F
  • Item #3812055
  • Manufacturer Part #IS4CSUSP114
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Union
Length:
1-47/50 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov