This product requires certification to purchase.

3/4 in. Socket Weld 3000# 316 and 316L Stainless Steel Coupling

3/4 in. Socket Weld 3000# 316 and 316L Stainless Steel Coupling

  • Fast #
  • Part #IS6L3SHCF
  • Item #1337566
  • Manufacturer Part #SW3611HD-12
4.8 out of 5 Customer Rating

3/4 in. Socket Weld 3000# 316 and 316L Stainless Steel Coupling

  • Fast #
  • Part #IS6L3SHCF
  • Item #1337566
  • Manufacturer Part #SW3611HD-12
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Box: 80
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Pressure Class
3000#
Weight
0.12 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling, Straight
Material
Stainless Steel
Material Type
316, 316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI B16.11
Application
Residential
ASME
ASME SA-182
ASTM
ASTM A-182
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
671404065744