This product requires certification to purchase.

3/4 in. Stainless Steel Hex Cap Screw

3/4 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #S4HCSFM
  • Item #501109
  • Manufacturer Part #S4HCSFM
4.5 out of 5 Customer Rating

3/4 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #S4HCSFM
  • Item #501109
  • Manufacturer Part #S4HCSFM
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Fasteners
Diameter:
3/4 in
Drive Type:
Hex
Length:
3 in
Material:
Stainless Steel
Product Type:
Cap Screw
Size:
3/4 in