3/4 in. Stainless Steel Hex Nut
3/4 in. Stainless Steel Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Application:
- Fasteners
- Diameter - Inside 1:
- 3/4
- Drive Type:
- Hex
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Hex Nut
- Size:
- 3/4 in