This product requires certification to purchase.

3/4 in. Stainless Steel Tri-clamp Tube Diaphragm Valve

3/4 in. Stainless Steel Tri-clamp Tube Diaphragm Valve

  • Fast #
  • Part #PF41970417963F
  • Item #7572804
  • Manufacturer Part #.75-F-419-7-0-4-17-963
4 out of 5 Customer Rating

3/4 in. Stainless Steel Tri-clamp Tube Diaphragm Valve

  • Fast #
  • Part #PF41970417963F
  • Item #7572804
  • Manufacturer Part #.75-F-419-7-0-4-17-963
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Material:
Stainless Steel
Valve Size:
3/4 in
Valve Type:
Diaphragm Valve