3/4 in. Stainless Steel Tubing
3/4 in. Stainless Steel Tubing
Package Quantity Info:
Foot: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-213
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 3/4
- Wall Thickness:
- 0.049 in