3/4 in. Standard Malleable Iron Cored Carbon Steel Plug
3/4 in. Standard Malleable Iron Cored Carbon Steel Plug
All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Galvanized, Painted
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Plug
- Material:
- Carbon Steel
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- Standard
- UPC:
- 781889073315