This product requires certification to purchase.

3/4 in. Teflon Stainless Steel Hex Nut

3/4 in. Teflon Stainless Steel Hex Nut

  • Fast #
  • Part #TA194G2HHNF
  • Item #1342190
  • Manufacturer Part #TA194G2HHNF
5 out of 5 Customer Rating

3/4 in. Teflon Stainless Steel Hex Nut

  • Fast #
  • Part #TA194G2HHNF
  • Item #1342190
  • Manufacturer Part #TA194G2HHNF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-194 Grade 2H
Coating:
Teflon
Diameter - Inside 1:
3/4 in
Drive Type:
Hex
Grade:
2H
Material:
Stainless Steel
Product Type:
Hex Nut
Size:
3/4 in