This product requires certification to purchase.

3/4 in. Threaded 1000# 316L Stainless Steel Coupling

3/4 in. Threaded 1000# 316L Stainless Steel Coupling

  • Fast #
  • Part #IS6BSTC1MSP114F
  • Item #1314366
  • Manufacturer Part #611B-12
3.1 out of 5 Customer Rating

3/4 in. Threaded 1000# 316L Stainless Steel Coupling

  • Fast #
  • Part #IS6BSTC1MSP114F
  • Item #1314366
  • Manufacturer Part #611B-12
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 125 Pallet: 10625
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
671404039073