This product requires certification to purchase.

3/4 in. Threaded 125# Black Cast Iron Tee

3/4 in. Threaded 125# Black Cast Iron Tee

  • Fast #
  • Part #BCITF
  • Item #34820
  • Manufacturer Part #0300031804
5 out of 5 Customer Rating

3/4 in. Threaded 125# Black Cast Iron Tee

  • Fast #
  • Part #BCITF
  • Item #34820
  • Manufacturer Part #0300031804
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 60 Pallet: 2340
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.4
ASME:
ASME B1.20.1, ASME B16.4
ASTM:
ASTM A-126 Class A
Application:
Fire Protection
Coating:
Black
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT x FNPT x FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Tee
Material:
Cast Iron
Origin:
Domestic
Pressure - Maximum:
175 psi
Pressure Class:
125#
Schedule Class:
Standard
UPC:
690291012594